Navigation Menu New

Access My Account, Order History, Lists and more here.

60RG25 K-12634-0 UNSPSC # 30181504

Lavatory Wheelchair Sink: Kohler, Morningside(TM), White, Vitreous China, 20 in Overall Lg

  • Item # 60RG25
  • Mfr. Model # K-12634-0
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Tap image to zoom.

Roll over image to zoom.

Lavatory Wheelchair Sink: Kohler, Morningside(TM), White, Vitreous China, 20 in Overall Lg

  • Item # 60RG25
  • Mfr. Model # K-12634-0
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Technical Specs

  • Item Lavatory Wheelchair Sink
  • ADA Compliance Yes
  • Bowl Depth 7 in
  • Bowl Length 14 in
  • Bowl Shape Rectangular
  • Bowl Size 14 in x 13 in
  • Bowl Width 13 in
  • Color White
  • Compatible Mfr. Model Number K-731-A-CP, K-8998-CP
  • Drain Opening 1 3/4 in
  • Faucet Hole Dia. 1 3/8 in
  • Faucet Installation Style Widespread
  • Faucet Mounting Centers Center Mount Only
  • Finish High Gloss
  • Gauge 22 ga
  • Includes Wall Hanger
  • Includes Back Splash No
  • Includes Basket Strainer No
  • Includes Drain Pipe No
  • Includes Faucet No
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Ligature Resistant No
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Wall
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Overall Height 8 1/8 in
  • Overall Length 20 in
  • Overall Width 27 in
  • Plumbing Brand Kohler
  • Series Morningside(TM)
  • Sink Material Vitreous China
  • Sink Type Bathroom
  • Standards ADA, ASME A112.19.2/CSA B45.1, ICC/ANSI A117.1

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Back to Top