Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MORNING PRIDE

Turnout Coat, Blk, XL, Nomex(R)/Stedair3000

  • Item# 6EFH7
  • Mfr. Model# LTO-240D
  • Catalog Page# N/A
  • Catalog Group# D9859
  • UNSPSC# 46181508
Turnout Coat,Blk,XL,Nomex(R)/Stedair3000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ranger™ and Morning Pride® Structural Turnout Gear
• Meets NFPA 1971, Current Edition
Features Nomex® IIIA outer shell, detachable Aralite® NP thermal liner, detachable Stedair® 3000 moisture barrier, and orange 2-tone 3M™ Scotchlite™ trim.
Coats
Feature articulating drag rescue device, half-height bellows pockets, radio pocket, lanyard flashlight clip, hook-and-loop zipper closures, and tabbed long wristlets. Have double-layer Nomex® waterproof wristlets with continuous moisture barriers protection, 4-layer collars, cuff and pocket reinforcements, and seam guards.

View More

Technical Specs

  • Item Turnout Coat
  • Size XL
  • Color Black
  • Fits Chest Size 50"
  • Length 29 to 35"
  • Material Nomex(R)/Stedair 3000
  • Lining Material Aralite/Nomex(R) Facecloth
  • Closure Type Zipper/Hook-and-Loop
  • Standards NFPA 1971, Current Edition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.