Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MORNING PRIDE

Fire Fighting Pant Suspenders, S

  • Item# 6EFE2
  • Mfr. Model# SP-DFQ-S
  • Catalog Page# N/A
  • Catalog Group# D9858
  • UNSPSC# 53102501
Fire Fighting Pant Suspenders,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $70.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ranger™ and Morning Pride® Structural Turnout Gear
• Meets NFPA 1971, Current Edition
Features Nomex® IIIA outer shell, detachable Aralite® NP thermal liner, detachable Stedair® 3000 moisture barrier, and orange 2-tone 3M™ Scotchlite™ trim.
Dyna-Fit Suspenders
Feature a unique pivot point in the midback that allows the suspender to mimic the extension of the body. Include metal button hooks and 8-pt. suspender attachment. No midback hardware; float is accomplished through interplay of the rear crossover suspender loop.

View More

Technical Specs

  • Item Fire Fighting Pant Suspenders
  • Color Blue/Red
  • Size Short
  • Length 40"
  • Material Non FR Cotton And Elastic Webbing
  • Design 8 Point
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.