Navigation Menu New

Access My Account, Order History, Lists and more here.

517T32 37675 UNSPSC # 45111802

Spider Panel Cart: Mobile, 250 lb Load Capacity, 27767/27768

  • Item # 517T32
  • Mfr. Model # 37675
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Spider Panel Cart: Mobile, 250 lb Load Capacity, 27767/27768

  • Item # 517T32
  • Mfr. Model # 37675
  • UNSPSC # 45111802
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Spider Panel Cart
  • Type Mobile
  • For Use With 27767, 27768
  • Load Capacity (Lb.) 250 lb
  • VESA Pattern 800 x 600
  • Max. Extension 67 7/8 in
  • Overall Height (In.) 35 in
  • Overall Width (In.) 37 9/16 in
  • Overall Depth (In.) 6 1/16 in
  • Mounting Freestanding
  • Color Black
  • Finish Galvanized
  • Construction Steel
  • Standards SCS Indoor Advantage Gold Certified
  • Includes Hardware, Nylon End-Caps

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top