Navigation Menu New

Access My Account, Order History, Lists and more here.

61AE41 34797-1 UNSPSC # 56112106

Sit/Stand Stool: 33 1/4 in Overall Ht, Manual, 25 1/4 in min to 33 1/4 in max, No Backrest

  • Item # 61AE41
  • Mfr. Model # 34797-1
  • UNSPSC # 56112106
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sit/Stand Stool: 33 1/4 in Overall Ht, Manual, 25 1/4 in min to 33 1/4 in max, No Backrest

  • Item # 61AE41
  • Mfr. Model # 34797-1
  • UNSPSC # 56112106
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Sit/Stand Stool
  • Base Design Up-Rite Perch
  • Mobility Stationary
  • Backrest No, No Backrest
  • Base Color Black
  • Built-In Tool Tray No
  • Includes Footring No
  • Maximum Seat Height 33 1/4 in
  • Minimum Seat Height 25 1/4 in
  • Overall Height 33 1/4 in
  • Seat Adjustment Type Manual
  • Seat Diameter 13 in
  • Seat Shape Round
  • Seat Width Not Applicable
  • ESD Conductive No
  • Assembled Assembled
  • Load Capacity 250 lb
  • Tool Tray Diameter Not Applicable
  • Adjustable Seat Height Yes
  • Backrest Height Not Applicable
  • Backrest Width Not Applicable
  • Base Material Steel
  • Caster Wheel Diameter Not Applicable
  • Number of Casters/Glides 4
  • Seat Depth 11 1/4 in
  • Seat Material Polyurethane
  • Seat Padding Material None
Back to Top