C3
MOON AMERICAN

Wye Forestry Ball Valve, Inlet Size 1 1/2 in Female NH

  • Item # 41H495
  • My Part #
  • Mfr. Model # 429-1521524
  • Catalog Page # N/A
  • UNSPSC # 40141726
Wye Forestry Ball Valve,  Inlet Size 1 1/2 in Female NH close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Protection~Fire Hose and Hydrant Valves


$390.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Forestry Ball Valve
  • Body Style Wye
  • Inlet Type Female NH
  • Outlet Type MNST x MNST
  • Inlet Size 1 1/2 in
  • Outlet Size 1-1/2 in x 1-1/2 in
  • Handle Type Lever
  • Handle Material Aluminum
  • Body Material Aluminum
  • Ball Material Plastic
  • Finish Red Paint
  • Max. Pressure 250 psi
  • Shaft Material Brass
  • Temp. Range -20 Degrees to 200 Degrees F
  • Application Divides Single Flow to Double Flow
  • Standards None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms