ST
MOON AMERICAN

Fire Hose Nozzle, 2-1/2 In., Polycarbonate

  • Item # 6APN5
  • My Part #
  • Mfr. Model # 517-252
  • Catalog Page # 2761
  • UNSPSC # 46191603
Fire Hose Nozzle, 2-1/2 In., Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.93 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use with fire hose rack units that are exposed and subject to pilferage, this MOON AMERICAN fire hose nozzle is suitable for washdown, dust suppression, or any other application where adjustable fog nozzles are needed to disperse water. The nozzle has complete shut off fog and straight stream.

View More

Technical Specs

  • Item Fire Hose Nozzle
  • Inlet Size 2-1/2"
  • Bumper Color Black
  • Grip Type Standard
  • Activates By Twist
  • Thread Type NH
  • Body Material Polycarbonate
  • Flow Rate 150 gpm
  • For Use With Water
  • Max. Pressure 100 psi
  • Spray Pattern Soild Stream
  • Finish Polycarbonate
  • Standards UL Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.