ST
MOON AMERICAN

Fire Hose Adapter, Hex, Fitting Material Brass x Brass, Fitting Size 2" x 2-1/2"

  • Item # 6ANZ5
  • My Part #
  • Mfr. Model # 357-2522061
  • Catalog Page # N/A
  • UNSPSC # 46191603
Fire Hose Adapter,  Hex,  Fitting Material Brass x Brass,  Fitting Size 2" x 2-1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Hose Fittings and Hydrant Adapters~Fire Hose and Hydrant Adapters


$29.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass rigid fire hose and hydrant adapters provide good strength, ductility, and corrosion resistance. They are more heat-resistant than aluminum rigid fire hose and hydrant adapters. These fittings will not rotate as a hose is moved, making them less likely to loosen or break than swivel adapters.

Fire hose and hydrant adapters are fittings that securely connect fire hoses to nozzles, hydrants, fire trucks, and other water sources. They are commonly used to help firefighters be prepared and save time in emergency-response and firefighting applications. They are also used with permanent hose installations, such as maintenance applications in industrial plants and municipal garages.

View More

Technical Specs

  • Item Fire Hose Adapter
  • Tightening Method Hex
  • Fitting Shape Straight
  • Fitting Movement Rigid
  • Compatible Pipe Size 2"
  • Hose Fitting A Gender Male
  • Hose Fitting B Gender Female
  • Hose Fitting A Size 2"
  • Hose Fitting B Size 2-1/2"
  • Hose Fitting A Connection Type NPT
  • Hose Fitting B Connection Type NH
  • Fitting Material Brass x Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms