Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MOON AMERICAN

1-1/2" Brass Angle Hose Valve, FNPT x FNPT Connection, Rising Stem Type

  • Item # 6APG6
  • Mfr. Model # 171-1561
  • Catalog Page # N/A
  • UNSPSC # 40141726
1-1/2" Brass Angle Hose Valve, FNPT x FNPT Connection, Rising Stem Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Angle Hose Valves
Designed to protect hydrants from damage caused by throttling. For use in lawn care, municipal, and in-plant maintenance applications.

View More

Technical Specs

  • Item Angle Hose Valve
  • Pipe Size 1-1/2"
  • Connection FNPT x FNPT
  • Body Material Brass
  • Top of Handle to Inlet Center 7"
  • Inlet to Outlet Length 4.5"
  • Max. Pressure 300 psi
  • Max. Temp. 70 Degrees F
  • Stem Type Rising
  • Stem Material Brass
  • Handle Material Aluminum
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms