Skip Content

NC
MOON AMERICAN

100 ft. Fire Hose Pin Rack Assembly, Hose Inside Dia. 1-1/2", Brass Nozzle Material

  • Item # 6APG5
  • My Part #
  • Mfr. Model # 142-1001
  • Catalog Page # N/A
  • UNSPSC # 40142121
Pin Rack Assembly,Brass Nozzle,100 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $613.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rubber liner produces an extremely lightweight hose with maximum flow. Resists most chemicals, ozone, petroleum products, and UV rays. For internal applications. Hose is prefolded to ease use in pin rack.

View More

Technical Specs

  • Item Fire Hose Pin Rack Assembly
  • Fire Hose Type Single Jacket
  • Hose Length 100 ft.
  • Hose Inside Dia. 1-1/2"
  • Coupling Material Brass
  • Nozzle Material Brass
  • Color White
  • Thread Type NST/NH
  • Coupling Lug Style Pin/Rocker
  • Service Test Pressure 250 psi
  • Proof Test Pressure 500 psi
  • Working Pressure 250 psi
  • Lining Material Rubber
  • Jacket Material Polyester
  • Unit Length 30"
  • Unit Width 5"
  • Unit Height 22"
  • Includes Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
  • Standards UL, FM, ULC
  • FM Approved Yes
  • UL Listed Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.