Skip Content

DG
MOODY TOOL

Slotted/Square Precision Screwdriver Set, Steel, Number of Pieces: 6

  • Item # 6LER3
  • My Part #
  • Mfr. Model # 58-0116
  • Catalog Page # N/A
  • UNSPSC # 27111701
Precision Screwdriver Set,Slotted,6 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Precision Screwdriver Set
  • Screwdriver Tip Style Slotted/Square
  • Tip Style Group Slotted,Square
  • Tip Size .025",.040",.055",.070",.080",.100"
  • Handle Material Steel
  • Overall Length 4"
  • Includes 6 Swivel-top screwdrivers complete with interchangeable blades
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Knurled
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms