Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MOODY TOOL

Hex Precision Screwdriver Set, Steel, Number of Pieces: 6

  • Item # 38ZD14
  • My Part #
  • Mfr. Model # 58-0159
  • Catalog Page # N/A
  • UNSPSC # 27111701
Hex Precision Screwdriver Set, Steel, Number of Pieces: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdriver Sets

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Precision Screwdriver Set
  • Screwdriver Tip Style Hex
  • Tip Style Group Hex
  • Tip Size 1.3mm,1.5mm,2.0mm,2.5mm,7mm,9mm
  • Handle Material Steel
  • Includes 6 Hex drivers, 1 Vinyl Pouch
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Knurled
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.