Skip Content
DG
MOODY TOOL

Jewelers Screwdriver Set, Steel, Number of Pieces: 9

  • Item # 6LEU2
  • My Part #
  • Mfr. Model # 58-0280
  • Catalog Page # N/A
  • UNSPSC # 27111701
Jewelers Screwdriver Set,Torx(R),9 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Jewelers Screwdriver Set
  • Screwdriver Tip Style Torx(R)
  • Tip Size T3, T4, T5, T6, T7, T8, T9, T10
  • Handle Material Steel
  • Shank Length 1"
  • Overall Length 4"
  • Includes 8 Star screwdriver blades with 1 steel handle, vinyl pouch
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design Knurled
  • Number of Pieces 9
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.