Skip Content

DV
MONTEZUMA

Red Top Chest, 21-1/2" H X 36" W X 17-3/8" D, Number of Drawers: 0

  • Item # 6XFW4
  • My Part #
  • Mfr. Model # XL450R
  • Catalog Page # N/A
  • Catalog Group # H2341
  • UNSPSC # 24112401
Top Chest,36 In. W,17-3/8 In. D,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable Toolboxes
Open waterfall design provides easy access and inventory assessment. Built-in locking latch for security. Include compartment liners.

View More

Technical Specs

  • Item Top Chest
  • Series Standard
  • Width 36"
  • Depth 17-3/8"
  • Height 21-1/2"
  • Number of Drawers 0
  • Color Red
  • Finish Textured Powder Coated
  • Storage Capacity 13,120 cu. in.
  • Load Rating 300 lb.
  • Material Steel
  • Gauge 18
  • Configuration (238) Pegs, (42) Slot Holes for SAE and Metric Sockets and Tools
  • Locking System Built-In Locking Latch
  • Number of Handles 2
  • Handle Design Side
  • Features Gas Spring to Raise Lid, Open Water Fall Design for Easy Access, Shows Tool Inventory at a Glance
  • For Use With SAE and Metric Wrenches, Sockets, Screw Drivers and Rachets, Roller Cabinet
  • Includes Comparment Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products