Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MONTEZUMA

Black Tool Chest Canopy, 36" Width x 17-3/8" Depth x 21-1/2" Height, Number of Drawers: 0

  • Item# 6XFW3
  • Mfr. Model# XL450B
  • Catalog Page# 962
  • Catalog Group# H2341
  • UNSPSC# 24112401
Black Tool Chest Canopy, 36" Width x 17-3/8"  Depth x 21-1/2" Height, Number of Drawers: 0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $886.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 107.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MONTEZUMA® portable toolbox features an open waterfall design to provide easy access and inventory management. Built-in locking latch for security. Includes compartment liners. Black steel.

View More

Technical Specs

  • Item Tool Chest Canopy
  • Width 36"
  • Depth 17-3/8"
  • Height 21-1/2"
  • Number of Drawers 0
  • Color Black
  • Series Standard
  • Storage Capacity 13,120 cu. in.
  • Load Rating 300 lb.
  • Material Steel
  • Gauge 18
  • Finish Powder Coated
  • Configuration 36" W x 18-3/5" D x 21-2/5" H
  • Locking System Standard Key Cylinder
  • Number of Handles 2
  • Handle Design Tubular Side
  • Features Gas Lift Lid
  • For Use With 36" Wide Roller Cabinet
  • Includes Comparment Liners, (238) Pegs, (42) Slot Holes for SAE and Metric Sockets and Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.