Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MONTEZUMA

Red Top Chest, 26" Width x 17-3/8" Depth x 21-1/2" Height, Number of Drawers: 0

  • Item# 6XFW0
  • Mfr. Model# IM350R
  • Catalog Page# N/A
  • Catalog Group# H2339
  • UNSPSC# 24112401
Red Top Chest, 26" Width x 17-3/8"  Depth x 21-1/2" Height, Number of Drawers: 0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable Toolboxes
Open waterfall design provides easy access and inventory assessment. Built-in locking latch for security. Include compartment liners.

View More

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 17-3/8"
  • Height 21-1/2"
  • Number of Drawers 0
  • Color Red
  • Series Standard
  • Storage Capacity 9397 cu. in.
  • Load Rating 250 lb.
  • Material Steel
  • Gauge 18
  • Finish Textured Powder Coated
  • Configuration (237) Pegs for SAE and Metric Sockets, Lifting Socket Tray with Room for Tools Below
  • Locking System Built-In Locking Latch
  • Number of Handles 2
  • Handle Design Side
  • Features Open Water Fall Design for Easy Access, Shows Tool Inventory at a Glance
  • For Use With SAE and Metric Wrenches, Sockets, Screw Drivers and Rachets, Roller Cabinet
  • Includes Comparment Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms