Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MONTEZUMA

Portable Tool Box, Aluminum, 26" Overall Width x 17-3/8" Overall Depth

  • Item# 41U112
  • Mfr. Model# MZ-SE250AL
  • Catalog Page# N/A
  • UNSPSC# 24112401
Portable Tool Box, Aluminum, 26" Overall Width x 17-3/8" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $768.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 63.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Montezuma® portable toolbox features an open waterfall design to provide easy access and inventory management. It also features a built-in locking latch for security. Includes compartment liners. Aluminum. No spot welded seams.

• Portable toolbox
• Open waterfall design
• Easy access and inventory management
• Built-in locking latch for security
• Compartment liners
• Aluminum
• No spot welded seams

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Aluminum
  • Nominal Outside Width 26"
  • Nominal Outside Depth 17"
  • Nominal Outside Height 18"
  • Primary Tool Box Color Red
  • Number of Drawers 0
  • Storage Capacity 5667 cu. in.
  • Locking System Lock Cylinder
  • Weight Capacity 250 lb.
  • Overall Width 26"
  • Overall Depth 17-3/8"
  • Overall Height 18-1/8"
  • Finish Brite
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 25-3/4"
  • Inside Depth 18-1/4"
  • Inside Height 21-1/4"
  • Number of Handles 2
  • Handle Design Fixed Side
  • Features No Spot Welded Seams
  • Includes Lock Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.