Skip Content

TP
MONSTER

Jobber Drill Bit, 21/64", Solid Carbide, AlTiN, List Number 4xD

  • Item # 45YA50
  • My Part #
  • Mfr. Model # 434-003281B
  • Catalog Page # N/A
  • UNSPSC # 27112801
High Performance 4xD Drill,Size 21/64 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$56.75 / each
$53.91 / each (Save $2.84 / each)
$48.24 / each (Save $8.51 / each)
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.181 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monster Tool Co.® Maintenance Grade Jobber Length Carbide Drill Minimum features 4X flute length to diameter ratio. This high-performance, self-centering drill is designed with a 4-facet point and radius gash for fast penetration and tool longevity. Multi-layer (TiAlN) coating offers excellent temperature stability.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 21/64"
  • Decimal Equivalent 0.3281
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish AlTiN
  • Shank Type Straight
  • Flute Type Spiral
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 3"
  • Grade C2 Sub-Micron Solid Carbide
  • Shank Dia. 21/64"
  • Flute Length 1.313"
  • Point Type Four Facet
  • List Number 4xD
  • Application Metalworking
  • Number of Flutes 2
  • Depth:Dia. Ratio 4xD
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.