TP
MONSTER

Jobber Drill Bit, 21/64", Solid Carbide, AlTiN, List Number 450

  • Item # 36XF51
  • My Part #
  • Mfr. Model # 450-103281B
  • Catalog Page # 2243
  • UNSPSC # 27112801
Jobber Drill Bit, 21/64", Solid Carbide, AlTiN, List Number 450 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$55.20 / each
$52.44 / each (Save $2.76 / each )
$46.92 / each (Save $8.28 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.177 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for nonferrous alloys, cast iron, plastics, aluminum, and highly-abrasive materials.

View More

Technical Specs

  • Drill Bit Grouping Jobber Length Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 21/64"
  • Decimal Equivalent 0.3281
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish AlTiN
  • Shank Type Straight
  • Flute Type Spiral
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 4"
  • Grade C2 Sub-Micron Solid Carbide
  • Shank Dia. 0.326"
  • Flute Length 2-1/2"
  • Point Type Split Point
  • List Number 450
  • Application Metalworking
  • Number of Flutes 2
  • Depth:Dia. Ratio 8xD
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.