Skip Content

TP
MONSTER

Corner Radius End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 3-1/8" Length of Cut, ZrN, HPNF

  • Item # 52ZU72
  • My Part #
  • Mfr. Model # 283-623125D
  • Catalog Page # 2277
  • UNSPSC # 23172005
HPNF End Mill, 3FL 5/8", .030" rad, ZrN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $251.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.818 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Corner Radius Carbide End Mill from Monster provides an excellent workpiece finish. It is specifically designed for maximum productivity in nonferrous metals. Made of solid C-2 grade premium submicron carbide with 10% cobalt. Diameter tolerance is +0.000/-0.002”. Shank tolerance is +0.0000/-0.0004”.

View More

Technical Specs

  • Item Corner Radius End Mill
  • Grade High Performance
  • List Number HPNF
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 5/8"
  • Corner Radius 0.030"
  • Single End/Double End Single End
  • Number of Flutes 3
  • Length of Cut 3-1/8"
  • End Mill Cutting Type Center
  • Overall Length 6"
  • Finish ZrN
  • Shank Type Straight
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Helix Angle 45 Degrees
  • End Mill Application Roughing/Finishing
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.