Skip Content

DV
MONSTER

Corner Radius End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 1-3/4" Length of Cut, Bright

  • Item # 19LM20
  • My Part #
  • Mfr. Model # 218-993124
  • Catalog Page # 2347
  • UNSPSC # 23172005
End Mill, 3/8", 4FL, .020" Rad, Bright close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This 4-flute carbide end mill features a square end for finishing, profiling, production milling, and slotting applications. It can be used with a variety of materials including ferrous metals, high-temp. alloys, and stainless steel. The 4-flute design also helps to offer high core strength.

View More

Technical Specs

  • Item Corner Radius End Mill
  • Grade General Purpose
  • List Number 218
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 3/8"
  • Corner Radius 0.020"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 1-3/4"
  • End Mill Cutting Type Center
  • Overall Length 3/8"
  • Finish Bright
  • Shank Type Straight
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • End Mill Application Roughing/Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.