Navigation Menu New

Access My Account, Order History, Lists and more here.

52ZT64 283-156635D UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Ball End Mill, 5/32 in, Carbide, ZrN, Non-Coolant Through

  • Item # 52ZT64
  • Mfr. Model # 283-156635D
  • UNSPSC # 23172005
  • Catalog Page # 2279 2279
Country of Origin USA. Country of Origin is subject to change.

The ZrN coating on these end mills protects them from wear when milling nonferrous metals. It has a higher oxidation temperature than a TiN coating.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Finish - Machining ZrN
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 5/32 in
  • Measurement System Fractional Inch
  • Length of Cut 3 in
  • Overall Length 2 in
  • Shank Dia. 3/16 in
  • Neck Length 0 in
  • Helix Angle 42 Degrees
  • Number of Flutes 3
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 283
  • End Mill Application Roughing/Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining High Performance
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
  • Primary Material Application ISO Code N
  • End Mill Cutting Type Center Cutting

The ZrN coating on these end mills protects them from wear when milling nonferrous metals. It has a higher oxidation temperature than a TiN coating.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top