Navigation Menu New

Access My Account, Order History, Lists and more here.

45XV79 223-001440A UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Ball End Mill, 4.00 mm, Carbide, TiN, Non-Coolant Through

  • Item # 45XV79
  • Mfr. Model # 223-001440A
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The TiN coating on these end mills protects them from wear and resists impact better than TiAlN and AlTiN coatings.

General purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Finish - Machining TiN
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 4 mm
  • Measurement System Metric
  • Length of Cut 14 mm
  • Overall Length 51 mm
  • Shank Dia. 4 mm
  • Neck Length 0 in
  • Helix Angle 30 Degrees
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 223
  • End Mill Application Roughing/Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining General Purpose
  • Primary Material Application Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code H, K, M, P, S
  • End Mill Cutting Type Center Cutting

The TiN coating on these end mills protects them from wear and resists impact better than TiAlN and AlTiN coatings.

General purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top