Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MONROE PMP

Recessed Folding Pull Handle,Steel

  • Item # 4LAP2
  • My Part #
  • Mfr. Model # PH-0308
  • Catalog Page # N/A
  • UNSPSC # 31162801
Recessed Folding Pull Handle,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recessed Folding Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Unthreaded Through Holes
  • Material Steel
  • Finish Polished Zinc
  • Cutout Height 3-29/32"
  • Cutout Width 5-3/4"
  • Mounting Hole Center to Center 3"
  • Vert. Mounting Hole Ctr. to Ctr. 5"
  • Screw Size #10
  • Grip Dia. 3/4"
  • Projection 21/32"
  • Color Silver
  • Hardware Not Included
  • Operating Temp. -40 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.