Navigation Menu New

Access My Account, Order History, Lists and more here.

4KZU8 PH-0188 UNSPSC # 31162801

303 Stainless Steel Pull Handle with Polished Finish, Natural; Hardware Included

  • Item # 4KZU8
  • Mfr. Model # PH-0188
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

303 Stainless Steel Pull Handle with Polished Finish, Natural; Hardware Included

  • Item # 4KZU8
  • Mfr. Model # PH-0188
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Studs
  • Material 303 Stainless Steel
  • Finish Polished
  • Mounting Hole Center to Center 4 in
  • Projection 1 3/16 in
  • Grip Dia. 3/8 in
  • Screw Size 3/8-24
  • Thread Depth 15/16 in
  • Color Natural
  • Hardware Included
Back to Top