Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MONROE PMP

270° Continuous Hinge Without Holes, Milled Aluminum Finish, 24" x 4"

  • Item # 5MWD8
  • Mfr. Model # CA90140024
  • Catalog Page # N/A
  • UNSPSC # 31162403
270° Continuous Hinge Without Holes, Milled Aluminum Finish, 24" x 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This piano hinge features aluminum construction to resist corrosion, plus it's a lighter weight than steel or brass hinges. It can be easily surface mounted by drilling holes and using fasteners, or spot welded.

• No-hole design
• Hinge can be cut with a hacksaw
• 270° range of motion

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Aluminum
  • Range of Motion 270 Degrees
  • Finish Milled Aluminum
  • Holes Without
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 24"
  • Frame Leaf Height 24"
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Door Leaf Thickness 0.090''
  • Frame Leaf Thickness 0.090"
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Pin Material Aluminum
  • Pin Type Removable
  • Overall Width 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.