Skip Content

DV
MONROE PMP

270° Continuous Hinge Without Holes, Mill Aluminum, Door Leaf: 24" x 3" W

  • Item # 5MWC4
  • My Part #
  • Mfr. Model # CA26030024
  • Catalog Page # N/A
  • UNSPSC # 31162403
270° Continuous Hinge Without Holes, Mill Aluminum, Door Leaf: 24" x 3" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This piano hinge features aluminum construction to resist corrosion, plus it's a lighter weight than steel or brass hinges. It can be easily surface mounted by drilling holes and using fasteners, or spot welded.

• No-hole design
• Hinge can be cut with a hacksaw
• 270° range of motion

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Aluminum
  • Range of Motion 270 Degrees
  • Finish Mill Aluminum
  • Holes Without
  • Orientation Non Handed
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 24"
  • Frame Leaf Height 24"
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Length 2 ft.
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/8"
  • Pin Material Aluminum
  • Pin Type Removable
  • Overall Width 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.