Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MONROE PMP

270° Continuous Hinge Without Holes, White Enamel Finish, 600" x 2"

  • Item # 30ZN72
  • Mfr. Model # CPW2000-50
  • Catalog Page # N/A
  • UNSPSC # 31162403
270° Continuous Hinge Without Holes, White Enamel Finish, 600" x 2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $131.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Monroe Plastic Continuous Hinge (also known as a Piano Hinge) is an excellent, economical alternative to steel and aluminum hinges. The one-piece molded pinless, construction is virtually silent, maintenance-free, and requires no lubrication. The tough plastic material resists wear, fatigue, and UV deterioration, and it won't corrode, making it an excellent choice for a variety of harsh and outdoor environments, including marine applications.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Plastic
  • Range of Motion 270 Degrees
  • Finish White Enamel
  • Holes Without
  • Orientation Non Handed
  • Door Leaf Height 600"
  • Frame Leaf Height 600"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Door Leaf Thickness 0.125"
  • Frame Leaf Thickness 0.125"
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Use Screws, Brads, Nails or Staples
  • Overall Width 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.