Navigation Menu New

Access My Account, Order History, Lists and more here.

14J390 6725 UNSPSC # 39121704

Tap image to zoom.

Roll over image to zoom.

White, Wall Plate, Plastic, Number of Gangs 1, Blank, Keystone

  • Item # 14J390
  • Mfr. Model # 6725
  • UNSPSC # 39121704
  • Catalog Page # 356 356
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Wall Plate
  • Number of Ports 1
  • Number of Gangs 1
  • Length 4.87 in
  • Color White
  • Material Plastic
  • Cable Type Blank, Keystone
  • Package Quantity 1
Back to Top