Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MONOPRICE

Portable Device External Battery Pack

  • Item# 45H712
  • Mfr. Model# 9531
  • Catalog Page# N/A
  • UNSPSC# 26111704
Portable Device External Battery Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Portable Device External Battery Pack
  • Power Requirement USB Port
  • For Use With USB Devices
  • Battery Capacity 9000mAh
  • Cable Length 3 ft.
  • Includes USB Cable, Carry Strap/Lanyard, Carry Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.