Navigation Menu New

Access My Account, Order History, Lists and more here.

14J361 7294 UNSPSC # 39121409

Tap image to zoom.

Roll over image to zoom.

Line Splitter, RJ45, Telecommunications, Number of Contacts 8, Number of Positions 8

  • Item # 14J361
  • Mfr. Model # 7294
  • UNSPSC # 39121409
  • Catalog Page # 355 355
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Line Splitter
  • Connector Type RJ45
  • Connector Application Telecommunications
  • Simplex/Duplex Duplex
  • Cable Type RJ45
  • Number of Contacts 8
  • Number of Positions 8
  • Color Beige
  • Features 1 Female to 2 Female, 2-Way
  • Package Quantity 1
Back to Top