Navigation Menu New

Access My Account, Order History, Lists and more here.

13U630 1040 UNSPSC # 43191631

Tap image to zoom.

Roll over image to zoom.

Keystone Jack, Blue, Plastic, Series: Standard, Cable Type: CAT6

  • Item # 13U630
  • Mfr. Model # 1040
  • UNSPSC # 43191631
  • Catalog Page # 356 356
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Keystone Jack
  • Series Standard
  • Cable Type CAT6
  • Color Blue
  • Material Plastic
  • For Use With Keystone Wallplate and Network Racks
  • Termination Type Tool-Less
  • Width 1.06 in
  • Height 0.81 in
  • Depth 1.62 in
  • Number of Ports 1
Back to Top