Navigation Menu New

Access My Account, Order History, Lists and more here.

14J358 7286 UNSPSC # 39121429

Tap image to zoom.

Roll over image to zoom.

Inline Coupler, RJ45, Networking, Number of Contacts 8, Number of Positions 8

  • Item # 14J358
  • Mfr. Model # 7286
  • UNSPSC # 39121429
  • Catalog Page # 355 355
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Inline Coupler
  • Connector Type RJ45
  • Connector Application Networking
  • Simplex/Duplex Simplex
  • T568 Standard Yes
  • Cable Type CAT6
  • Number of Contacts 8
  • Number of Positions 8
  • Color White
  • Package Quantity 1
Back to Top