Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MONOPRICE

Green Filament, ABS, 1.75mm Diameter

  • Item # 40LG32
  • My Part #
  • Mfr. Model # 11041
  • Catalog Page # N/A
  • UNSPSC # 24141706
Green Filament, ABS, 1.75mm Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Filament
  • Diameter 1.75mm
  • Material ABS
  • Color Green
  • Weight (1) 5 lb., (1) 10 lb., (1) 15 lb., (1) 20 lb., (1) 25 lb., (1) 30 lb., (1) 35 lb., (1) 40 lb., (1) 45 lb., (1) 50 lb.
  • Printed Parts Temp. Range -22 Degrees to 150 Degrees F
  • For Use With Mfr. No. 11614
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms