ST
MONOPRICE

Clear Modular Plug with Insert, Number of Contacts: 8, Number of Positions: 8

  • Item # 13U654
  • My Part #
  • Mfr. Model # 7266
  • Catalog Page # 355
  • UNSPSC # 39121409
Clear Modular Plug with Insert, Number of Contacts: 8, Number of Positions: 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.28 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Modular Plug with Insert
  • Connector Type RJ45
  • Connector Application Networking
  • Simplex/Duplex Duplex
  • T568 Standard Yes
  • Cable Type Cat6
  • Wire Type Solid
  • Number of Contacts 8
  • Number of Positions 8
  • Color Clear
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Clear Modular Plug with Insert, Number of Contacts: 8, Number of Positions: 8 is rated 2.3 out of 5 by 3.
Rated 5 out of 5 by from Great connector
Date published: 2017-06-12
Rated 1 out of 5 by from for a modular plug should be 3 parts and this one only came with 2, is missing one part, the middle one,
Date published: 2015-04-23
Rated 1 out of 5 by from This connector has an internal insert which does not show in the image nor is it in the description. It requires that you strip the individual wires, insert they into the plastic insert, put that into the plug and then crimp it. Very poor design, you will find.
Date published: 2013-01-29
  • y_2019, m_4, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_13U654, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.