C3
MONOPRICE

Audio Plug, Banana Plug, Speaker Wire, Gold

  • Item # 14C218
  • My Part #
  • Mfr. Model # 2944
  • Catalog Page # N/A
  • UNSPSC # 39121414
Audio Plug,  Banana Plug,  Speaker Wire,  Gold close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Electronics~Audio-Video Cable Connectors


$3.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Banana plugs make speaker installation a breeze. Featuring a corrosion-resistant, gold-plated finish, they provide a solid contact. They are sized to fit speaker wire from 12 to 18 AWG, and can accept bare wire, spades, or other banana plugs. A plastic binding yoke holds the two plugs together. The spacing between the plugs is 3/4" center to center. Color-coded black and red rings help maintain the proper polarity.

View More

Technical Specs

  • Item Audio Plug
  • Connection Banana Plug
  • Cable Type Speaker Wire
  • Color Gold
  • Installation Method Plug and Play
  • Package Quantity 2
  • Features Gold Plating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products