Navigation Menu New

Access My Account, Order History, Lists and more here.

14C246 7137 UNSPSC # 39121414

Tap image to zoom.

Roll over image to zoom.

Audio Adapter, 3.5mm and 1/4 in Audio, 1/4 in Mono Male, 3.5mm Stereo Female, Black

  • Item # 14C246
  • Mfr. Model # 7137
  • UNSPSC # 39121414
  • Catalog Page # 360 360
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Audio Adapter
  • Cable Type 3.5mm and 1/4 in Audio
  • Connection A 1/4 in Mono Male
  • Connection B 3.5mm Stereo Female
  • Color Black
  • Number of Ports 1
  • Package Quantity 1
Back to Top