C3
MONOPRICE

5e, RJ45, Booted, Booted, Shielded No, 3.0 ft Length - Patch Cord

  • Item # 5PZU9
  • My Part #
  • Mfr. Model # 2134
  • Catalog Page # 354
  • UNSPSC # 26121616
5e,  RJ45,  Booted, Booted,  Shielded No,  3.0 ft Length - Patch Cord close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Voice & Data Patch Cords


$3.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Booted Patch Cords
• Snagless RJ45 connectors 24 AWG unshielded conductors
UL Listed and CSA Certified.

View More

Technical Specs

  • Item - Data Cable Voice and Data Patch Cord
  • Category - Data Cable 5e
  • Connector Type - Patch Cord RJ45
  • Boot Type - Data cable Booted, Booted
  • Shielded No
  • Length - Patch Cord 3 ft
  • Jacket Color Red
  • Cable Shape Round
  • Conductor Size - Data Cable 24 AWG
  • Jacket Material - Wire and Cable PVC
  • Fire Rating - Data Cable Commercial
  • NEC Article and Type 800 CMG
  • Transmission Speed 1 GBps
  • Temp. Range -40 Degrees to 167 Degrees F
  • Standards CSA, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products