Navigation Menu New

Access My Account, Order History, Lists and more here.

14A981 3379 UNSPSC # 26121609

Tap image to zoom.

Roll over image to zoom.

5e, RJ45, RJ45, Booted, Booted, Shielded No, 5.0 ft Length - Patch Cord

  • Item # 14A981
  • Mfr. Model # 3379
  • UNSPSC # 26121609
  • Catalog Page # 354 354
Country of Origin Varies. Country of Origin is subject to change.

Booted Patch Cords
• Snagless RJ45 connectors 24 AWG unshielded conductors
UL Listed and CSA Certified.

Technical Specs

  • Item - Data Cable Voice and Data Patch Cord
  • Category - Data Cable 5e
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Booted, Booted
  • Shielded No
  • Length - Patch Cord 5.0 ft
  • Jacket Color Orange
  • Cable Shape Round
  • Conductor Size - Data Cable 24 AWG
  • Jacket Material - Wire and Cable PVC
  • Fire Rating - Data Cable Commercial
  • NEC Article and Type 800 CMG
  • Transmission Speed 1 GBps
  • Temp. Range -40 Degrees to 167 Degrees F
  • Standards CSA, UL

Booted Patch Cords
• Snagless RJ45 connectors 24 AWG unshielded conductors
UL Listed and CSA Certified.

Back to Top