Navigation Menu New

Access My Account, Order History, Lists and more here.

36J807 6396-0201 UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Temp/Humidity Data Logger W/ Display

  • Item # 36J807
  • Mfr. Model # 6396-0201
  • UNSPSC # 20122903
  • Catalog Page # 593 593
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type RH And Temperature
  • Temp. Range (F) -4 Degrees to 185 Degrees F
  • Relative Humidity Range 0 to 100%
  • Dew Point Range -20 to 85 C, -4 to 185 F
  • Accuracy +/-1 deg C 0-50, +/-3%RH
  • Battery Life 1 yr
  • Sample Point Storage 64,000
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof No
  • Connection Size USB 2.0
  • Time Intervals 2 sec to 24 hr
  • Alarm Yes
  • Resists Moisture
  • Width (In.) 3.66 in
  • Depth (In.) 0.75 in
  • Height (In.) 1.16 in
  • Dia. 2.25 in
  • Software Required Yes
  • Special Features MKT, DEW POINT
  • Compatible With Windows
  • Temp. Range (C) -20 Degrees to 85 Degrees C
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top