C3
MONARCH

Tachometer, Panel

  • Item # 4KF46
  • My Part #
  • Mfr. Model # ACT-1B/115
  • Catalog Page # 567
  • UNSPSC # 41111907
Tachometer, Panel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Panel Mount Tachometers


$384.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monarch Instrument ACT-1B panel tachometer is a universal-input instrument for 2- and 3-wire sensors. This value-priced tachometer works with any Monarch sensor, sold separately. To use a Windows® computer to view real-time data or customize configuration, add the Monarch 6180-031 USB Interface Cable and Software, sold separately.

View More

Technical Specs

  • Item Panel Tachometer
  • Accuracy +/-1 RPM
  • Power Requirement 115 VAC
  • RPM 5 to 99,999
  • Display 5 Digit LED
  • Input 1 Pulse per Revolution
  • Includes Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products