Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MONARCH

Paperless Recorder

  • Item# 5XY63
  • Mfr. Model# DC2C1-U6-00000
  • Catalog Page# N/A
  • UNSPSC# 41111906
Paperless Recorder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paperless Recorder
  • Voltage Range +/-150mVDC, +/-1.25VDC, +/- 2.5VDC, +/-12.5VDC, +/- 25VDC
  • Current Range 4-20mADC, 0-20mADC, 10-50mADC
  • Thermocouple Type J, K, T, E, R, S, B, C, N
  • RTD Type 10 Ohm Cu, 100/200Ohm Pt 385/392,120/1000 Ohm Ni
  • Temp. Range -150 Degrees to 4350 Degrees F (-101 Degrees to 2400 Degrees C)
  • Display Color LCD
  • Channels 6
  • Memory Size Internal1 MB
  • Power Source 100 To 240VAC
  • Characteristics Universal Inputs. Variable Recording Speeds And Sample Times. High Storage Capability, Internal And External Programming. Additional Communication Ports And Alarm Relays Can Be Added
  • Includes 3 1/2 In Disk Drive, Instruction Manual, Software
  • Manufacturers Warranty Length 24 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.