Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MONARCH

Panel tachometer, 4 to 20mADC Output

  • Item# 5TDG7
  • Mfr. Model# ACT-3X-1-1-4-1-1-0
  • Catalog Page# 583
  • UNSPSC# 41112802
Panel tachometer,4 to 20mADC Output close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $660.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The feature-rich, programmable Monarch Instrument ACT-3X dual-channel panel tachometer/ratemeter/totalizer has inputs for 2- and 3-wire sensors and displays in fixed or floating decimal points. It works with any Monarch sensor (sold separately) to capture single events from start and stop pulses in mph, cm/sec., and other units, and will capture linear rate of travel on the second input channel when using 2 sensors. It has 2 setpoints for high/low alarm. Use the included PM Remote Software and your RS-232C cable to view real-time data along with Min/Max values directly on the computer. The software also lets you customize configuration for rpm/rps/frequency mode and select the input scale (pulses per revolution). Decimal places and display update rate can be set and unit configurations can be saved to reload for future sessions.

View More

Technical Specs

  • Item Panel Tachometer, 4 to 20 mADC Output
  • Accuracy +/-0.0015%
  • Power Requirement 100 to 240 VAC, 50/60 Hz
  • RPM 5 to 999,990
  • Display 5 Digit LED
  • Input Programmable Pulse Per Revolution
  • Resolution up to 0.001 RPM
  • Includes Instructions
  • Manufacturers Warranty Length 1 year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.