NC
MONARCH

Hydraulic Power Unit, 7.5 HP, 208-230/460VAC, Number of Phases 3, 1500 psi Max. Pressure

  • Item # 38VP30
  • My Part #
  • Mfr. Model # ZTJ000646
  • Catalog Page # 2473
  • UNSPSC # 39121004
Hydraulic Power Unit,  7.5 HP,  208-230/460VAC,  Number of Phases 3,  1500 psi Max. Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Power Units and Accessories~Electric Hydraulic Power Units


$5,700.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 322.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions. 

AC hydraulic power units (HPUs) connect to an electrical power source to power industrial tools and equipment such as automobile lifts, elevators, lift tables, and other equipment that is primarily stationary. Sometimes called hydraulic power packs, these units pressurize hydraulic oil to power systems and pumps. AC hydraulic power units generally have a larger capacity and are more powerful than DC hydraulic power units, which are battery-powered. AC HPUs provide higher amounts of force than traditional electrical and mechanical systems, allowing them to lift and move heavier loads in a smaller footprint. They also provide precise movement and speed control over a wide range of speeds and load weights.

View More

Technical Specs

  • Frame Design - Hydraulic Power Units Standard
  • Item Hydraulic Power Unit
  • Circuit Design Single or Double Acting
  • Power Source - Power Units AC Power
  • HP 7.5
  • RPM 1800
  • Voltage 208-230/460VAC
  • Hertz 50/60
  • Number of Phases 3
  • Full Load Amps 19.7/17.8/8.9
  • Pump Stage and Type 1 Stage Gear
  • Max. Pressure 1500 psi
  • Nominal Flow 7.5 gpm
  • Reservoir Capacity 20 gal.
  • Overall Length 27"
  • Overall Width 18"
  • Overall Height 28"
  • Mounting Orientation - Power Units Horizontal
  • Pressure Port Thread Size 1-1/16"-12 (SAE 12)
  • Return Port Thread Size 1-5/16"-12 (SAE 16)
  • Built-In Features Safety Relief Valve, Return Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None