Skip Content

ST
MONARCH

Deluxe Battery LED Strobe Kit,0-500,000

  • Item # 36J796
  • My Part #
  • Mfr. Model # DBL Kit
  • Catalog Page # 583
  • UNSPSC # 41115317
Deluxe Battery LED Strobe Kit,0-500,000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $854.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multibutton keypad for x2/2 brightness adjust, visual phase shift, and tach mode. 8 to 10 hr. run time for LED. 3-hr. recharge time.

View More

Technical Specs

  • Item Deluxe Battery LED Strobe Kit
  • Flashes per Minute 30 to 500,000
  • RPM Range 0-500,000
  • Resolution 0.01 FPM
  • Display LCD Alphanumeric
  • Accuracy 0.002%
  • Auto Step Size User Adjustable
  • Auto Step Rate User Adjustable
  • Flash Output (Joules) 3000 Lux
  • External Input/Output Triggers Yes
  • Flash Duration Adj. to 14 Degrees/3000 usecs.
  • Power Requirement 115/230 50/60 Hz
  • Recharge Time 4-5 Hours
  • Battery Life 8-10 Hours
  • Includes Recharger, Manual, Kit Case
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.