Navigation Menu New

Access My Account, Order History, Lists and more here.

45RM58 5396-0373 UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Data Logger, Pressure/Temp, 0 to 550 psig

  • Item # 45RM58
  • Mfr. Model # 5396-0373
  • UNSPSC # 20122903
  • Catalog Page # 580 580
Country of Origin USA. Country of Origin is subject to change.

Battery-powered, water-resistant IP67 loggers display and record up to 130,000 samples. Records pressure, vacuum, temperature, and parameter alone. Feature alarm set points and indicators, real time data, and min./max. Readings are displayed live. The data logger plugs into a USB port on your PC; allowing you to customize settings, transfer data, or view data in real time with the included Track-It™ software program. Include software, USB cable, Android® cable, and battery. 1/4" male NPT connection.

Technical Specs

  • Item Data Logger
  • Type Pressure And Temperature
  • Temp. Range (F) -4 Degrees to 185 Degrees F
  • Relative Humidity Range 0 to 100%
  • Pressure Range 0 to 550 psig
  • Accuracy +/-0.25%
  • Battery Life 3 yr
  • Sample Point Storage 130,000
  • Remote Probe No
  • Digital Readout LCD
  • AC Adapter No
  • Waterproof IP67
  • Connection Size 1/4 in NPT
  • Time Intervals 2 sec to 24 hr
  • Alarm Yes
  • Resists Water
  • Width (In.) 2.94 in
  • Depth (In.) 1.82 in
  • Height (In.) 4.78 in
  • Dia. 2.94 in
  • Software Required Yes
  • Special Features Rotate Head and Display
  • Compatible With Windows 7, 8 and 10
  • Frequency of Transmissions User Selectable
  • Interface USB
  • Includes Android Cable, Battery, Software, USB Cable
  • Manufacturers Warranty Length 1 yr

Battery-powered, water-resistant IP67 loggers display and record up to 130,000 samples. Records pressure, vacuum, temperature, and parameter alone. Feature alarm set points and indicators, real time data, and min./max. Readings are displayed live. The data logger plugs into a USB port on your PC; allowing you to customize settings, transfer data, or view data in real time with the included Track-It™ software program. Include software, USB cable, Android® cable, and battery. 1/4" male NPT connection.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top