Navigation Menu New

Access My Account, Order History, Lists and more here.

36J806 Rugged Temp Track-It UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Data Logger, Temperature, MKT

  • Item # 36J806
  • Mfr. Model # Rugged Temp Track-It
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Durable unit is 316L stainless steel construction, resists moisture and corrosion, and can record up to 32,000 samples of temperature data. Includes integral USB interface, interactive Track-It™ software, and battery.

Technical Specs

  • Item Data Logger
  • Type Temperature
  • Temp. Range (F) -40 Degrees to 257 Degrees F
  • Accuracy .4 F, +/-.2 deg C
  • Battery Life 3 yr
  • Sample Point Storage 32,000
  • Digital Readout No
  • AC Adapter No
  • Waterproof Yes
  • Connection Size USB Mini
  • Time Intervals 2 sec to 24 hr
  • Alarm Yes
  • Resists Corrosives, Water
  • Width (In.) 3.59 in
  • Dia. 0.787 in
  • Software Required Yes
  • Special Features MKT
  • Compatible With Windows
  • Temp. Range (C) -40 Degrees to 125 Degrees C
  • Includes Battery, Software and Cable
  • Manufacturers Warranty Length 1 yr

Durable unit is 316L stainless steel construction, resists moisture and corrosion, and can record up to 32,000 samples of temperature data. Includes integral USB interface, interactive Track-It™ software, and battery.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top