Navigation Menu New

Access My Account, Order History, Lists and more here.

493F93 AFT100-250/250-B-650 UNSPSC # 40141608

6.88 in" x 3.25 in" x 3.57 in" Aluminum Rotary Gear Hydraulic Flow Divider

  • Item # 493F93
  • Mfr. Model # AFT100-250/250-B-650
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

6.88 in" x 3.25 in" x 3.57 in" Aluminum Rotary Gear Hydraulic Flow Divider

  • Item # 493F93
  • Mfr. Model # AFT100-250/250-B-650
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Flow Divider
  • Type Rotary Gear
  • Valve Type Integral Differential Relief
  • Flow Rate (GPM) 0.6-4
  • Displacement (cc/rev) 0.122
  • Port Size Inlet (In.) 3/4-16
  • Port Size Outlet (In.) 9/16-18
  • Operating Pressure (PSI) 3,000
  • RPM Range 2000 to 3500
  • Max. Outer Pressure (PSI) 4,000
  • Body Material Aluminum
  • Gears 13 Tooth Hardened Steel
  • Length (In.) 6.88 in
  • Width (In.) 3.25 in
  • Height (In.) 3.57 in
  • Function Divider/Combiner 50/50
Back to Top