Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOLTAN

Clay Montmorillonite Universal Absorbent, Container Size: 15 lb., Fluids Absorbed: Water, Oil, Greas

  • Item# 6RKJ1
  • Mfr. Model# 7715
  • Catalog Page# N/A
  • UNSPSC# 47131902
Clay Montmorillonite Universal Absorbent, Container Size: 15 lb., Fluids Absorbed: Water, Oil, Greas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Universal Absorbent
  • Container Size 15 lb.
  • Composition Clay Montmorillonite
  • Fluids Absorbed Water, Oil, Grease, Chemicals, Paint, Odors
  • Container Type Jug
  • Volume Absorbed Per Pkg. 1.7 gal. (Water)/1.2 gal. (Oil)
  • Color Tan/Gray
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.