Skip Content

TP
MOLON

DC Gearmotor 24VDC, Nameplate RPM: 8.5, Max. Torque: 50.0 in.-lb., Enclosure: Open

  • Item # 20UH01
  • My Part #
  • Mfr. Model # CEMP-2425-4
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor,PM, 24VDC,Parallel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 24VDC
  • Max. Torque 50.0 in.-lb.
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 8.5
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 4"
  • Reversible Shaft Output Yes
  • No Load RPM 11
  • Starting Torque 37 in.-lb.
  • Overhung Load 1 lb.
  • Input HP 1/64
  • Full Load Amps 1.0
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Lubrication Grease Filled
  • Brushes Carbon
  • Finish Zinc Plating
  • Gear Case Plastic
  • Application Coin Dispensing, Game machines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.